Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Men's Tactical Trainer 2.0 Low Boot, Plain Toe Type, Suede Upper Material, Dark Coyote, Size 10

  • Item# 14K005
  • Mfr. Model# 12023
  • Catalog Page# N/A
  • Catalog Group# G0482
  • UNSPSC# 46181605
Men's Tactical Trainer 2.0 Low Boot, Plain Toe Type, Suede Upper Material, Dark Coyote, Size 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tactical training shoes are cut below the ankle and have a light, flexible construction for a fit and feel that is similar to a running shoe. Suede upper has mesh panels for breathability. An OrthoLite® insole and a compression-molded EVA midsole help provide lasting comfort. A TPU external heel cup offers enhanced stability. Directional lugs on the outsole add support and traction. Additional features include an antibacterial and moisture-wicking lining to keep feet dry, stay-tied laces, and an abrasion-resistant toe and heel overlays.

View More

Technical Specs

  • Item Tactical Trainer 2.0 Low Boot
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width R
  • Waterproof No
  • Color Dark Coyote
  • Footwear Closure Type Lace Up
  • Liner Material Anti-Microbial And Moisture Wicking Lining
  • Midsole Material Full Length CMEVA
  • Outsole Material Oil And Slip Resistant Rubber
  • Footwear Sole Pattern Multi Directional Lugs
  • Max. Heat Rating Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms