Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
5.11 TACTICAL

Unisex Camouflage Nylon Tactical Rain Jacket, Size XS, Fits Chest Size 30" to 32", Waist Jacket Leng

  • Item# 21V824
  • Mfr. Model# 48121
  • Catalog Page# N/A
  • Catalog Group# H0235
  • UNSPSC# 46181525
Unisex Camouflage Nylon Tactical Rain Jacket, Size XS, Fits Chest Size 30" to 32", Waist Jacket Leng close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Lightweight jacket features innovative QUIXIP™ system that allows you to quickly access your holstered sidearm. Hood is removable or can be stowed into the collar. Include removable pull-out ID panels, 5 pockets, and storm flap.

•  100% nylon
•  Waterproof breathable seam-sealed construction

View More

Technical Specs

  • Item Tactical Rain Jacket
  • Gender Unisex
  • Color Camouflage
  • Size XS
  • Fits Chest Size 30" to 32"
  • Material Nylon
  • Jacket Length Waist
  • Closure Type Zipper/Button
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5
  • Liner Material Nylon
  • Seam Style Waterproof
  • Resists Water
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms