Skip Content

NC
5.11 TACTICAL

Rain Jacket, High Visibility: No, ANSI Class: Unrated, Nylon, 2XL, Black

  • Item # 21V752
  • My Part #
  • Mfr. Model # 48098
  • Catalog Page # N/A
  • Catalog Group # H0231
  • UNSPSC # 46181525
Rain Jacket, High Visibility: No, ANSI Class: Unrated, Nylon, 2XL, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $182.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.66 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight jacket is designed to stay warm and dry, even in severe weather conditions. It features a removable hood that can be stowed into the collar, along with removable pull-out ID panels, 5 pockets, and a storm flap.

• 100% nylon
• Waterproof, breathable, seam-
sealed construction

View More

Technical Specs

  • Rainwear Style Rain Jacket
  • High Visibility No
  • Rainwear ANSI Class Unrated
  • Rainwear Size 2XL
  • Rainwear Color Black
  • Rainwear Features Breathable
  • Rainwear Primary Material Nylon
  • Hood Style Detachable
  • Hood Included Yes
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 5
  • Rainwear Closure Type Snaps, Zipper
  • Rainwear Cuff Style Storm
  • Fits Chest Size 50" to 52"
  • Gender Unisex
  • Jacket Length 22-3/4"
  • Seam Style Waterproof
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.