Skip Content

DV
5.11 TACTICAL

Unisex Nylon Tactical Rain Jacket, Size 2XL, Fits Chest Size 50" to 52", Waist Jacket Length

  • Item # 21V745
  • My Part #
  • Mfr. Model # 48098
  • Catalog Page # N/A
  • Catalog Group # H0231
  • UNSPSC # 46181525
Tactical Rain Jacket,Unisex,Charcoal,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This lightweight jacket is designed to stay warm and dry, even in severe weather conditions. It features a removable hood that can be stowed into the collar, along with removable pull-out ID panels, 5 pockets, and a storm flap.

• 100% nylon
• Waterproof, breathable, seam-
sealed construction

View More

Technical Specs

  • Rainwear Size 2XL
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 5
  • Rainwear Closure Type Snaps, Zipper
  • Fits Chest Size 50" to 52"
  • Gender Unisex
  • Jacket Length Waist
  • Seam Style Waterproof
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms