Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Tactical Glove, Black, M, PR

  • Item# 21W110
  • Mfr. Model# 59353
  • Catalog Page# N/A
  • Catalog Group# G9252
  • UNSPSC# 46181504
Tactical Glove,Black,M,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Seamless fingertips and flexible thermoplastic rubber (TPR) exoskeleton that extends toward end of trigger finger ensure confident handling of firearms. Foamed-backed Kevlar® knuckle protection provides shock and abrasion resistance. Rugged, Duraclad layer on palm and finger protects hands. Back panel with stretch nylon allows extreme dexterity and control. Elastic wrist with extra padded cuff and thumb joints. Hook-and-loop closure helps keep debris out.

View More

Technical Specs

  • Item Tactical Glove
  • Size M
  • Color Black
  • Cuff Wrist
  • Palm Material Synthetic Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material Kevlar(R)
  • Finger Style Full Finger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms