Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 602, Black

  • Item# 22MM47
  • Mfr. Model# 53193
  • Catalog Page# N/A
  • UNSPSC# 39111702
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 602, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $119.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight yet rugged anodized aluminum flashlight is engineered for the most demanding search and rescue mission environments. All-weather thermoplastic grip and heavy-duty sleeve bezel provide impact resistance and a secure grip in all temperatures and climates. Reflective friend-finder handle inserts are easy to spot in low light. Momentary and steady-on modes are controlled by the rotary tailcap.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable No
  • Lamp Type LED
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Number of Batteries 6
  • Batteries Included Yes
  • Battery Burn Time 7.5 hr.
  • Length 10.30"
  • Lumens 602
  • Lumens Range 450 to 750
  • Run Time on High Setting 7.5 hr.
  • Maximum Lumens Output 602
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Body Dia. 2.50"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Beam Distance 179m
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Weight with Batteries 1.25 lb.
  • Standards ANSI/NEMA FL1
  • Drop Rating 1m
  • Peak Beam Intensity 8027cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.