Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Tactical LED, Aluminum, Black

  • Item# 22MM42
  • Mfr. Model# 53162
  • Catalog Page# N/A
  • UNSPSC# 39111702
Tactical LED, Aluminum, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flashlight
  • Flashlight Grade Tactical
  • Lamp Type LED
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 3 hr.
  • Length 3.33"
  • Lumens 24
  • Focus Fixed
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Tailcap Push Button
  • Lens Material Polycarbonate
  • Beam Distance 24m
  • Impact Resistance 3m
  • Water Penetration Rating IPX4
  • Light Output Modes Single
  • Weight with Batteries 1.3 oz.
  • Standards ANSI/FL1
  • Peak Beam Intensity 149cd
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms