Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

8"H Men's Tactical Boots, Plain Toe Type, Leather and Nylon Upper Material, Black, Size 9-1/2

  • Item# 6XYU4
  • Mfr. Model# 12004 -019-9.5-R
  • Catalog Page# N/A
  • Catalog Group# D6934
  • UNSPSC# 46181604
8"H Men's Tactical Boots, Plain Toe Type, Leather and Nylon Upper Material, Black, Size 9-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $160.75 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.19 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-performance waterproof boots are designed to be lightweight and breathable while still providing protection against bloodborne pathogens. Hidden pocket fits a small handcuff key or knife. The innovative Shock Mitigation Systemâ„¢ and a strong nonmetallic shank provide superior stability and support during any high-impact activity. Full-grain leather with antibacterial and moisture-wicking liner keeps feet cool and dry. Oil- and slip-resistant rubber outsole with cushioned insole allows you to move quietly and comfortably in any situation.

View More

Technical Specs

  • Item Tactical Boots
  • Toe Type Plain
  • Gender Men's
  • Size 9-1/2
  • Footwear Width R
  • Insulated No
  • Waterproof Yes
  • Color Black
  • Height 8"
  • Footwear Closure Type Front Lace and Side Zipper
  • Liner Material Antibacterial and Moisture Wicking Nylon
  • Shank Material Non-Metallic
  • Midsole Material Phylon
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Max. Heat Rating Not Specified
  • Style Number 12004
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.