Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
5.11 TACTICAL

Tac NFOE2 Flight Gloves, XL, Tan, PR

  • Item# 22MN44
  • Mfr. Model# 59361
  • Catalog Page# N/A
  • Catalog Group# H5484
  • UNSPSC# 46181504
Tac NFOE2 Flight Gloves,XL,Tan,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Feature fire- and chemical-resistant Nomex® fabric, innovative Tactical Touch™ fingertips, and a seamless goatskin palm to provide you with greater tactility and shooting dexterity. Knuckles are reinforced to help protect against lacerations and abrasions, while the gauntlet length design provides wrist protection. Hook-and-loop closure for a comfortable and secure fit.

View More

Technical Specs

  • Item Tac NFOE2 Flight Gloves
  • Size XL
  • Color Tan
  • Cuff Hook-and-Loop
  • Lining Unlined
  • Palm Material Goatskin Leather
  • Back Material Nomex(R)
  • Knuckle Padding Material Goatskin Leather
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Thumb Style Wing
  • Finger Style Full Finger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms