Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

8"H Men's TACLITE Boot, Plain Toe Type, Suede/1200 Denier Cordura Nylon Upper Material, Coyote, Size

  • Item# 14X681
  • Mfr. Model# 12031
  • Catalog Page# N/A
  • Catalog Group# G0485
  • UNSPSC# 46181604
8"H Men's TACLITE Boot, Plain Toe Type, Suede/1200 Denier Cordura Nylon Upper Material, Coyote, Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $163.25 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable, lightweight lace-up boots provide a customized fit, while breathable, antibacterial liner keeps feet dry and comfortable all day. Oil- and slip-resistant rubber sole provides good tread control and flexibility. EVA foam padding in ankle collar and tongue give extra comfort. Include hidden side pocket with medial side vents.

View More

Technical Specs

  • Item TACLITE Boot
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width R
  • Waterproof No
  • Color Coyote
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Anti-Microbial And Moisture Wicking Lining
  • Midsole Material Full Length CMEVA
  • Outsole Material Oil And Slip Resistant Rubber
  • Footwear Sole Pattern Multi Directional Lugs
  • Max. Heat Rating Not Specified
  • Style Number 12031
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.