Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Station Cargo Pant, Size 36, Color: Fire Navy

  • Item# 14D980
  • Mfr. Model# 74311
  • Catalog Page# N/A
  • Catalog Group# G0472
  • UNSPSC# 46181527
Station Cargo Pant, Size 36, Color: Fire Navy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pants have numerous pockets to hold gear, including full-size cargo pockets with internal dividers, extra-deep reinforced front pockets, and traditional back pockets. Deep rear pockets with internal hook-and-loop dividers can hold a full-size flashlight. The self-adjusting waistband features gripper material that keeps shirts tucked in. Other features include double-thick knees and a gusseted crotch.

•  Double-Time™ belt loops enable accessory attachment

View More

Technical Specs

  • Item Station Cargo Pant
  • Size 36
  • Color Fire Navy
  • Fits Waist Size 36 to 37"
  • Inseam 36
  • Material Cotton
  • Binding Prym Snap and YKK Zipper
  • Pockets 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms