Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
5.11 TACTICAL

Rush Delivery Messenger Bag, Sandstone

  • Item# 14Z727
  • Mfr. Model# 56962
  • Catalog Page# N/A
  • Catalog Group# G0492
  • UNSPSC# 53121705
Rush Delivery Messenger Bag,Sandstone close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tactical Assault Packs

Technical Specs

  • Item Rush Delivery Messenger Bag
  • Color Sandstone
  • Material Nylon
  • Number of Pockets (Inside) 10
  • Number of Pockets (Outside) 13
  • Features Padded Computer Compartment, Fits 15" Laptop, Hook-And-Loop Divider, Front Organizer Pockets, Customer Hardware, Front/Side Web Platform, Large Front Hook-And-Loop Panel, Carry Handle, Gear Strap, And Back BBS Pocket w/Instant Access Or Zippered Closure
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.