Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
5.11 TACTICAL

Responder ALS Backpack, Sandstone

  • Item# 21V951
  • Mfr. Model# 56936
  • Catalog Page# N/A
  • Catalog Group# H0242
  • UNSPSC# 42172001
Responder ALS Backpack,Sandstone close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $251.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.68 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hands-free backpack is ideal for first responders. Hydration-system compatible with 2-tube ports, and features “shove-it” pocket with 4 compression straps that secure helmet, boots, or other gear. Also includes 3 see through zippered mesh pockets, and full-web panel on front and sides of pack that allow attachment of more pouches. Reflective safety stripes on 3 sides of pack and reinforced grab handle on top. Backpack straps disperse weight across shoulders.

• Water-resistant, 1000-denier nylon construction

View More

Technical Specs

  • Item Responder ALS Backpack
  • Height 16-1/4"
  • Width 10"
  • Length 24-1/4"
  • Material 1000D Nylon
  • Color Sandstone
  • Closure Type YKK Zipper
  • Features Airway Kit Bag , IV Kit Bag , Basic and Advanced Drug Cases , Shoulder Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.