Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Modular Platform Case, Black

  • Item# 21V946
  • Mfr. Model# 56046
  • Catalog Page# N/A
  • UNSPSC# 46101504
Modular Platform Case,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weapon Cases and Bags

Product Details

This modular platform case transports and protects both laptop and pistol with additional room for accessories. Padded on all sides except zipper openings. Features exterior web platform and easy access pen and organizer cargo pockets. Includes stiffened carrying handles, 4"x 4" hook-and-loop patch, and write bar for labeling.

View More

Technical Specs

  • Item Modular Platform Case
  • Type 15" Laptop
  • Color Black
  • Material 1050D Nylon
  • Fits 15" Laptop
  • Includes 15 x 11-1/2 x 1-1/2" Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms