Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
5.11 TACTICAL

General Utility Mechanics Gloves, Kevlar® Palm Material, Black, L, PR 1

  • Item # 21W136
  • Mfr. Model # 59356
  • Catalog Page # N/A
  • Catalog Group # G9253
  • UNSPSC # 46181504
General Utility Mechanics Gloves, Kevlar® Palm Material, Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Product Details

Tactical gloves are specially designed to operate touch screen devices such as Smartphones, tablets, and GPS units while wearing gloves. Reinforced perforated leather knuckles with Kevlar® knit fabric. Goatskin palm and seamless fingertips provides excellent dexterity and comfort. Full-length cuff with closed gusset and hook-and-loop closure.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size L
  • Color Black
  • Palm Material Kevlar(R)
  • Closure Type Hook-and-Loop
  • Finger Style Full
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms