Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Leather Mechanics Gloves, Sheepskin Leather Palm Material, Black, 2XL, PR 1

  • Item# 21W097
  • Mfr. Model# 59343
  • Catalog Page# N/A
  • Catalog Group# G9254
  • UNSPSC# 46181504
Leather Mechanics Gloves, Sheepskin Leather Palm Material, Black, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Skin-tight gloves allow flexibility to grab handgun, operate devices and gears. Breathable nylon/Spandex back panel with 4-way stretch along with Tactical Touch™ precision fit fingertips provide dexterity. Seamless hair sheep palm provides comfort and secure fit. Breathoprene® hook-and-loop closure.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size 2XL
  • Color Black
  • Palm Material Sheepskin Leather
  • Closure Type Hook-and-Loop
  • Finger Style Full
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms