Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
5.11 TACTICAL

Leather Mechanics Gloves, Sheepskin Leather Palm Material, Black, XL, PR 1

  • Item# 21W096
  • Mfr. Model# 59343
  • Catalog Page# N/A
  • Catalog Group# G9254
  • UNSPSC# 46181504
Leather Mechanics Gloves, Sheepskin Leather Palm Material, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Product Details

Skin-tight gloves allow flexibility to grab handgun, operate devices and gears. Breathable nylon/Spandex back panel with 4-way stretch along with Tactical Touch™ precision fit fingertips provide dexterity. Seamless hair sheep palm provides comfort and secure fit. Breathoprene® hook-and-loop closure.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size XL
  • Color Black
  • Palm Material Sheepskin Leather
  • Closure Type Hook-and-Loop
  • Finger Style Full
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms