Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
5.11 TACTICAL

Goatskin Leather Gloves with Hook-and-Loop Cuff, Black, S

  • Item# 21W114
  • Mfr. Model# 59354
  • Catalog Page# N/A
  • Catalog Group# G9259
  • UNSPSC# 46181504
Goatskin Leather Gloves with Hook-and-Loop Cuff, Black, S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leather Work Gloves

Product Details

Features neoprene and hook-and-loop wrist closure. Kevlar® knit fabric back panel protects against flash and slash. Hard knuckle protection with goatskin leather palm, finger facings, and fourchettes. Reinforced pull tab.

View More

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Goatskin
  • Back Material Kevlar(R)
  • Cuff Hook-and-Loop
  • Size S
  • Color Black
  • Lining Goatskin
  • Cut Gunn
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms