Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Goatskin Leather Driver's Gloves with Slip-On Cuff, Black, 2XL

  • Item# 21W087
  • Mfr. Model# 59342
  • Catalog Page# N/A
  • Catalog Group# G9258
  • UNSPSC# 46181504
Goatskin Leather Driver's Gloves with Slip-On Cuff, Black, 2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nomex® fabric protects wrist, fingers, and back of hand against flash. Exceptional fit fingertips allow maximum dexterity and comfort. Seamless underside of finger and palm ensures a solid grip and helps reduce irritation. Padded goatskin knuckle protector with leather palm, finger facings, and fourchettes. Gathered elastic wrist closure with reinforced pull tab and edge binding.

View More

Technical Specs

  • Item Leather Driver's Gloves
  • Leather Palm Material Goatskin
  • Back Material Nomex(R)
  • Cuff Slip-On
  • Size 2XL
  • Color Black
  • Lining Goatskin
  • Cut Drivers
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms