Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Knife, Plain Blade Edge 3.5" Blade Length, Locking Blade: Liner Lock

  • Item# 21V895
  • Mfr. Model# 51054
  • Catalog Page# N/A
  • UNSPSC# 27111504
Knife,Plain Blade Edge 3.5" Blade Length,Locking Blade:  Liner Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $58.57 / each

Price $61.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough, 75% carbon AUS8 steel blade is easy to sharpen and wear-resistant. Handles have G-10 scales. Folding knife is liner lock-constructed with pocket clips that can be positioned in 4 locations. Flat-ground AUS8 steel, black oxide-finish blade with sword-shaped tanto spearpoint.

View More

Technical Specs

  • Item Knife
  • Type Scout Tanto
  • Number of Blades 1
  • Blade Edge Plain
  • Blade Type Steel
  • Blade Length 3.5"
  • Length Open 8.25"
  • Closed Length 4.75"
  • Blade Material AUS 8 4mm Black Oxide Coated Blade ,Steel
  • Handle Material G-10 Scales
  • Handle Color Black
  • One-Hand Operation Y
  • Locking Blade Liner Lock
  • Belt Clip N
  • Sheath N
  • Features 4mm Thick
  • Includes Pocket Clip
  • Application LE / Military / EMS / Fire
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Right out of the package was sharp enough to shave the hair off my arm. Great knife! November 27, 2013
  • 2016-08-24 T04:36:04.922-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_21V895, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.