Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
5.11 TACTICAL

LED Headlamp, Plastic, Maximum Lumens Output: 470, Black

  • Item# 22MM46
  • Mfr. Model# 53192
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED Headlamp, Plastic, Maximum Lumens Output: 470, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $121.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hands-free lamp has a bright Cree® XP-G2 spot beam and 2 LED floodlights that work together or separately in High or Low modes. Head pivots up/down. Offers an adjustable nonslip elasticized headband, battery charge status indicator, and a lockout switch to prevent accidental activation. More powerful than the H3 No. 22MM44, with higher light output and longer run time.

View More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Lumens 470
  • Number of Batteries 6
  • Batteries Included Yes
  • Battery Burn Time 10 hr.
  • Lumens Range 450 to 750
  • Run Time on High Setting 10 hr.
  • Maximum Lumens Output 470
  • Lamp Type LED
  • Light Output Modes High / Low
  • Flashlight Beam Type Adjustable
  • Body Color Black
  • Body Material Plastic
  • Weight with Batteries 13.12 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Mounting Type Strap
  • Body Dia. 1.80"
  • Beam Distance 106m
  • Water Penetration Rating IPX4
  • Drop Rating 2.0m
  • Standards ANSI/NEMA FL1
  • Peak Beam Intensity 2853cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Purchased 2 of these headlamps. One worked fine but the other was defective because the hinged cover on the battery compartment will not latch and stay closed. Very disappointing especially considering the price tag. I reported this to Grainger and they immediately sent a replacement for free. Kudos to Grainger. November 3, 2015
  • 2016-10-01 T04:35:49.518-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22MM46, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.