Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Gun Case, Double, Black, 42 x 12 In

  • Item# 21W033
  • Mfr. Model# 58754
  • Catalog Page# N/A
  • UNSPSC# 46101504
Gun Case,Double,Black,42 x 12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weapon Cases and Bags

Product Details

Perfect for holding 2 firearms at the same time, this rifle case features exterior and interior MOLLE-compatible panels that accept any VTAC pouch or other MOLLE-compatible item. The main compartment has dividers in the corners and hook-and-loop fastening points to secure and protect firearms. Also features a center foam divider that keeps guns separated and protected from scratches or wear and front smaller compartments that include divider panels with MOLLE panels. Top and bottom compression straps further secure firearms. Backpack straps can be positioned for high or low carry. Includes a name tape holder, flag holder, and ID window. 1050-denier construction with closed-cell foam padding.

View More

Technical Specs

  • Item Gun Case
  • Type Double
  • Size 42"
  • Color Black
  • Material 1050D Nylon
  • Length (In.) 44-1/4
  • Width (In.) 12
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
  • Closure YKK Zipper
  • Fits 42"
  • For Use With LE / Military
  • Features Lockable YKK Zipper , Internal Pockets and Writebar
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.