Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
5.11 TACTICAL

Leather Cut Resistant Gloves, Kevlar® Lining, Black, 2XL, PR 1

  • Item# 21W082
  • Mfr. Model# 59341
  • Catalog Page# 1859
  • Catalog Group# G7621
  • UNSPSC# 46181504
Leather Cut Resistant Gloves, Kevlar® Lining, Black, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Goatskin leather gloves have a cut-resistant Kevlar® back panel and internal padding to protect hands from cuts and short-term flame exposure. Single-piece palm and Tactical Touch™ fingertip construction offer the sensitivity needed to use firearms and perform other delicate tasks. Flexes with the wearer's hand and has no external seams that can catch on gear. Neoprene hook-and loop wrist closure with goatskin-reinforced pull and closure tabs assure a snug fit and seal out debris.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material Leather
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Color Black
  • Cuff Hook-and-Loop
  • Size 2XL
  • Coating Finish Matte
  • Palm Material Goatskin
  • Application LE / EMS / Military
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms