Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Leather Cut Resistant Gloves, Kevlar® Lining, Black, XL, PR 1

  • Item# 21W081
  • Mfr. Model# 59341
  • Catalog Page# 2123
  • Catalog Group# G7621
  • UNSPSC# 46181504
Leather Cut Resistant Gloves, Kevlar® Lining, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $49.92 / pair

Price $52.55 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Goatskin leather gloves have a cut-resistant Kevlar® back panel and internal padding to protect hands from cuts and short-term flame exposure. Single-piece palm and Tactical Touch™ fingertip construction offer the sensitivity needed to use firearms and perform other delicate tasks. Flexes with the wearer's hand and has no external seams that can catch on gear. Neoprene hook-and loop wrist closure with goatskin-reinforced pull and closure tabs assure a snug fit and seal out debris.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material Leather
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Color Black
  • Cuff Hook-and-Loop
  • Size XL
  • Coating Finish Matte
  • Palm Material Goatskin
  • Application LE / EMS / Military
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Comfortable, well made, easy to manipulate small objects while using this glove. January 6, 2016
  • 2016-08-27 T04:40:55.177-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_21W081, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.