Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
5.11 TACTICAL

Breakaway Hi Vis Vest, Class 2,2XL+, Ylw

  • Item# 21V862
  • Mfr. Model# 49022
  • Catalog Page# N/A
  • Catalog Group# H0239
  • UNSPSC# 46181507
Breakaway Hi Vis Vest,Class 2,2XL+,Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with breakaway points at the shoulders, side seams and down the center in case you get caught or snagged during a dangerous situation. 3M™ prismatic tape adds extra visibility in harsh weather and works well even when wet. Vest also includes a badge tab holder, radio mic loops, front pockets, and adjustable side tabs. High visibility yellow color.

• Meets ANSI Class II 207-2006 and Class II 107-2010 specifications
•  Meets OSHA and FHA standards

View More

Technical Specs

  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Color Yellow/Green
  • Fits Chest Size 46"
  • Gender Unisex
  • Stripe Color Yellow/Green
  • Vest Material Polyester Mesh
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Stripe Color Family Yellow/Green
  • Back Stripe Pattern U-Block
  • Vest Length 27"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Number of Pockets with Closure 0
  • Features Badge Tab , Radio Mic Loops
  • Standards ANSI/ISEA 107-2010 Class II, Level II, ANSI/ISEA 207/2006 Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.