Skip Content

ST
5-2-1 COMPRESSOR SAVER

1 Phase Surge Protection Device, 120/240VAC

  • Item # 32ZN48
  • My Part #
  • Mfr. Model # SPD150
  • Catalog Page # 3031
  • UNSPSC # 39121610
Surge Protection Device,1 Phase,120/240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.51 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit has an LED showing that surge protection is present, and a second LED indicating that device has power and is properly grounded. Protects air conditioners, generators, motors, and appliances from power surges and lightning.

View More

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 120/240VAC
  • Max. Continuing Operating Voltage 240VAC
  • Voltage Protection Rating 600V (L-G, L-N), 900V (L-L)
  • Nominal Discharge Current 10kA
  • Modes of Protection L-G, L-L, L-N
  • Filtering / Nonfiltering Nonfiltering
  • Modular / Nonmodular Nonmodular
  • Mounting Style Surface
  • Enclosure Material ABS
  • Enclosure NEMA Rating 4X
  • Length 5.00"
  • Width 3.50"
  • Depth 1.75"
  • Lightning Impulse Current 100kA
  • Max. Surge Current Per Phase 100kA
  • Max. Surge Current Per Mode 100kA
  • Short Circuit Current Rating 20kA
  • Number of Poles 2
  • Number of Wires 2 Wires + Ground
  • Wire Gauge 12 AWG
  • Standards UL 1449 3rd Edition
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.