TP
5.11 TACTICAL

Yellow 100% Polyester HI-VIS Short Sleeve Polo, Size: 3XL, ANSI Class 2

  • Item # 32JZ11
  • My Part #
  • Mfr. Model # 41007
  • Catalog Page # N/A
  • Catalog Group # H8452
  • UNSPSC # 46181526
Yellow 100% Polyester HI-VIS Short Sleeve Polo, Size: 3XL, ANSI Class 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 100% moisture-wicking polyester shirt with an antimicrobial finish is ideal for use in nighttime or low light conditions and is certified for use in hazardous areas where high visibility is required. It features a solid yellow color with 3M™ Scotchlite™ reflective material on the back, chest, and sleeves. The drop tail in the back provides additional coverage and the side vents offer better circulation. The shirt includes integrated mic loops at the shoulders and a dual pen pocket at the left chest.

View More

Technical Specs

  • Item HI-VIS Short Sleeve Polo
  • Gender Men's
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Color Yellow
  • ANSI Class 2
  • Fabric Weight 8.1 oz.
  • Material 100% Polyester
  • Number of Outside Pockets 1
  • Sleeve Length 10"
  • Length 30"
  • Closure Type Button
  • Standards ANSI/ISEA 107-2010 CLASS 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.