Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

XPRT 2.0 Tactical Desert Boots, Size 8-1/2, Toe Type: Composite, PR

  • Item# 32KC65
  • Mfr. Model# 12303
  • Catalog Page# N/A
  • Catalog Group# H8466
  • UNSPSC# 46181604
XPRT 2.0 Tactical Desert Boots, Size 8-1/2, Toe Type: Composite, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $219.25 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-performance materials in a responsive-fit design help these boots excel in unforgiving environments. Your feet stay comfortable, warm, and dry during long shifts with the eVent® waterproof/breathable/bloodborne pathogen-resistant membrane. The toe is reinforced for kicking power. Ghillie closed-loop speed laces on a lightweight ripstop nylon frame with waterproof nubuck and suede overlays. A padded neoprene ankle collar and upgraded polyurethane midsole complete the design. For best results, allow a few days of break-in before full deployment.

View More

Technical Specs

  • Item XPRT 2.0 Tactical Desert Boots
  • Toe Type Composite
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Insulated No
  • Waterproof Yes
  • Color Dark Coyote
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Event Waterproof, BBP Breathable Membrane
  • Shank Material Bi-Fit Nylon Board
  • Midsole Material Polyurethane
  • Outsole Material Outdoor Traction Rubber
  • Footwear Sole Pattern Self-Cleaning, Arch Lug
  • Max. Heat Rating Not Specified
  • Style Number 12303
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.