Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

Woven Tactical Shirt,SS,OD Green,S

  • Item # 6UKF1
  • My Part #
  • Mfr. Model # 71152
  • Catalog Page # 1810
  • Catalog Group # D4762
  • UNSPSC # 46181526
Woven Tactical Shirt,SS,OD Green,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Classic shirts feature a cape back with moisture-wicking mesh for breathability and comfort. Hidden button-down collar stays provide a professional appearance that is also appropriate for casual environments. 26 bartacks in high-stress areas.

View More

Technical Specs

  • Item Woven Tactical Shirt
  • Size S
  • Color OD Green
  • Material 100% Cotton Canvas
  • Length 31-1/8"
  • Fits Chest Size 34" to 36"
  • Sleeve Length Short Sleeve
  • Neck Size 14" to 14-1/2"
  • Pockets 4
  • Fabric Weight 5.4 oz.
  • Type Short Sleeve
  • Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.