DV
5.11 TACTICAL

Womens Utility Shorts, L, Dark Navy

  • Item # 38HN01
  • My Part #
  • Mfr. Model # 33059
  • Catalog Page # N/A
  • Catalog Group # J4173
  • UNSPSC # 53102703
Womens Utility Shorts, L, Dark Navy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Lightweight, comfortable workout shorts are ideal for your running and physical training sessions. They feature a drawcord, elasticized waistband, and fully gusseted crotch for the comfort and range of motion you need. The two on-seam pockets let you carry your everyday items, while the moisture-wicking fabric helps keep you cool and dry.

View More

Technical Specs

  • Item Women's Utility Shorts
  • Size L
  • Fits Waist Size 36" to 38"
  • Color Dark Navy
  • Material 100% Polyester
  • Pockets 2
  • Fabric Weight 5.9 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms