TP
5.11 TACTICAL

Womens Taclite Shirt, TDU Green, L

  • Item # 38GW92
  • My Part #
  • Mfr. Model # 62070
  • Catalog Page # 1810
  • Catalog Group # J5698
  • UNSPSC # 53102703
Womens Taclite Shirt, TDU Green, L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 5.11 Tactical® women's long sleeve Taclite® Pro shirt is a popular design worn by law enforcement, military, fire, and emergency services professionals around the world. Made from proprietary 4.4 oz. poly/cotton Taclite ripstop fabric, and treated for stain, liquid, and soil resistance. The Taclite Pro shirt stands up to the toughest work environments. Patented hidden document pockets at the chest provide ample and covert storage, reinforced pen pockets at the left sleeve offer quick convenience, and a cape-back mesh panel maximizes ventilation to keep you cool and comfortable in warm climates. Highly functional, lightweight, and extremely durable, shirt is ideal for both on duty and off duty wear.

View More

Technical Specs

  • Item Women's Taclite Shirt
  • Size L
  • Color TDU Green
  • Material 65% Polyester, 35% Cotton
  • Length 28"
  • Fits Chest Size 42" to 44"
  • Sleeve Length Long Sleeve
  • Neck Size 16" to 16-1/2"
  • Closure Type Button
  • Fabric Polyester/Cotton
  • Pockets 4
  • Binding 4-Hole Melamine Buttons
  • Fabric Weight 4.4 oz.
  • Type Tactical
  • Includes Patented Hidden Document Pockets, Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.