DV
5.11 TACTICAL

Women's Taclite Pants. Size: 4, Fits Waist Size: 4, Inseam: 28-3/4", Coyote

  • Item # 423T49
  • My Part #
  • Mfr. Model # 64360
  • Catalog Page # N/A
  • UNSPSC # 53102703
Women's Taclite Pants. Size: 4, Fits Waist Size: 4, Inseam: 28-3/4", Coyote close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Pants

Technical Specs

  • Item Women's Taclite Pants
  • Size 4
  • Color Coyote
  • Fits Waist Size 4
  • Garment Style Pants
  • Inseam 28-3/4"
  • Material 65% Polyester/35% Cotton
  • Fabric Weight 6.14 oz
  • Pockets 8
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms