Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
5.11 TACTICAL

Women's Cirrus Pants. Size: 18, Fits Waist Size: 36", Inseam: R, Black

  • Item # 32JT32
  • My Part #
  • Mfr. Model # 64391
  • Catalog Page # N/A
  • Catalog Group # H8582
  • UNSPSC # 53102703
Women's Cirrus Pants. Size: 18, Fits Waist Size: 36", Inseam: R, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.88 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged enough for duty wear or covert ops, yet stylish enough for casual wear. Durable fabric is lightweight and comfortable, while the fully gusseted crotch allows free and unhindered movement. Twin front pockets can hold a knife or cell phone; twin seat pockets are sized to hold magazines for easy access. Double-stitched rear pockets and bartacking at all major stress points for added durability and long garment life.

View More

Technical Specs

  • Item Women's Cirrus Pants
  • Size 18
  • Color Black
  • Fits Waist Size 36"
  • Garment Style Pants
  • Inseam R
  • Material 65% Polyester, 35% Flex-Tac(TM) Ripstop Mechanical Stretch Cotton
  • Binding Metal Alloy Slot Buttons (Center Front Waistband), YKK Metal Zipper (Front Fly)
  • Fabric Weight 6.76 oz.
  • Pockets 6
  • Includes (7) Belt Loop Waistband, Front Knife and Cell Phone Pockets Have Reinforcement Fabric Pocket Bags for Durability, Gusseted Crotch, Dual Magazine Pockets At Seat Seam, Logo Rivets At Front and Back Pocket Openings
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.