Skip Content

DV
5.11 TACTICAL

Winter Leggings, Nylon/Polyester/Spandex, Black, XL, 1 EA

  • Item # 21V363
  • My Part #
  • Mfr. Model # 40078
  • Catalog Page # N/A
  • Catalog Group # H0212
  • UNSPSC # 53102303
Winter Leggings,Underwear,Size XL,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Low-profile style allows leggings to be comfortably worn under uniform. Mesh insets at crotch for greater breathability. Tight fit at the lower leg helps reduce pressure points in boots. Black color.

• 61% nylon, 23% polyester, and 16% spandex
• Anti-microbial and moisture wicking properties

View More

Technical Specs

  • Item Winter Leggings
  • Size XL
  • Color Black
  • Fits Waist Size 40 to 42"
  • Material Nylon/Polyester/Spandex
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms