TP
5.11 TACTICAL

White Short Sleeve T-Shirt, M, 95% Polyester, 5% Spandex, 27-7/8" Length

  • Item # 32JZ36
  • My Part #
  • Mfr. Model # 40005
  • Catalog Page # N/A
  • Catalog Group # H8644
  • UNSPSC # 46181526
White Short Sleeve T-Shirt,  M,  95% Polyester, 5% Spandex,  27-7/8" Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Work Shirts


$37.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin El Salvador Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

The quick dry, moisture-wicking fabric and underarm mesh vent design provide maximum ventilation to keep you cool and comfortable. Saddle-shoulder design allows free and unhindered movement, while the tight fit lets you wear the garment under body armor or as a TDU bottom layer. Flat-lock seams help prevent chafing.

View More

Technical Specs

  • Item Short Sleeve T-Shirt
  • Gender Men's
  • Size M
  • Fits Chest Size 38" to 40"
  • Color White
  • Fabric Weight 5 oz.
  • Material 95% Polyester, 5% Spandex
  • Number of Outside Pockets 0
  • Sleeve Length 15-3/4"
  • Length 27-7/8"
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

Alternate Search Terms