DV
5.11 TACTICAL

Vaporlite Shorts, Waist Size 36", Storm

  • Item # 424A47
  • My Part #
  • Mfr. Model # 73331
  • Catalog Page # N/A
  • UNSPSC # 46181527
Vaporlite Shorts, Waist Size 36", Storm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Vaporlite Shorts
  • Size 36"
  • Fits Waist Size 36"
  • Inseam 11"
  • Color Storm
  • Material 88% Polyester/12% Spandex
  • Pockets 6
  • Fabric Weight 3 oz
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms