TP
5.11 TACTICAL

Valiant Softshell Jacket, 3XL Fits Chest Size 54" to 56", Royal Blue Color

  • Item # 38HG63
  • My Part #
  • Mfr. Model # 48167
  • Catalog Page # N/A
  • Catalog Group # H8610
  • UNSPSC # 53102703
Valiant Softshell Jacket, 3XL Fits Chest Size 54" to 56", Royal Blue Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $153.47 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valiant Softshell Jacket is lightweight and wind-resistant, with removable sleeves that let you convert the jacket to a vest when needed. Integrated side zippers allow access to your sidearm or provide increased ventilation when the weather warms up. Tricot-lined hand warmer pockets and a tricot-backed chin guard protects against abrasion. Additional features include an inner wire guide at upper right chest, integrated locker loop on the inside back, and a key clip on the left pocket.

View More

Technical Specs

  • Item Valiant Softshell Jacket
  • Size 3XL
  • Color Royal Blue
  • Material 100% Polyester
  • Fits Chest Size 54" to 56"
  • Sleeve Length 36-3/4" to 37-1/4"
  • Garment Style Jacket
  • Fabric Weight 1.3 oz.
  • Binding YKK Zipper
  • Neck Size 19" to 19-1/2"
  • Pockets 5
  • Type Outwear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.