TP
5.11 TACTICAL

Valiant Softshell Jacket, M Fits Chest Size 40", Storm Color

  • Item # 32JX10
  • My Part #
  • Mfr. Model # 48167
  • Catalog Page # N/A
  • Catalog Group # H8610
  • UNSPSC # 53102703
Valiant Softshell Jacket, M Fits Chest Size 40", Storm Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $153.47 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Removable sleeves let you convert this lightweight, wind-resistant jacket to a vest when needed. Integrated side zippers allow access to your sidearm or provide increased ventilation when the weather warms up. Tricot-lined pockets warm your hands and a tricot-backed chin guard protects against abrasion. Additional features include an inner wire guide at the upper right chest, an integrated locker loop on the inside back, and a key clip on the left pocket.

View More

Technical Specs

  • Item Valiant Softshell Jacket
  • Size M
  • Color Storm
  • Material 100% Nylon with BBP Finish (Outer Jacket Shell), 100% Polyester Bonded Softshell (Inner Jacket)
  • Fits Chest Size 40"
  • Garment Style Softshell Jacket
  • Binding YKK Zippers, 5.11 Logo Buttons, Non-Logo Buttons
  • Includes Integrated Side Zippers for Ventilation and Fast Sidearm Access, Zipper Garages to Keep Out Moisture, Key Clip In The Left Side Pocket, Integrated Locker Loop At Inside Center Back, Inner Wire Guide At Upper Right Chest
  • Pockets No
  • Type Outwear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.