TP
5.11 TACTICAL

Valiant Duty Jacket, XS Fits Chest Size 30" to 32", Brown Color

  • Item # 38GX30
  • My Part #
  • Mfr. Model # 48153
  • Catalog Page # N/A
  • Catalog Group # H8616
  • UNSPSC # 53102703
Valiant Duty Jacket, XS Fits Chest Size 30" to 32", Brown Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $364.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.2 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valiant Duty Jacket has a 100% nylon outer shell, 100% polyester inner jacket, and blood-borne pathogen resistant lining. Garment features the innovative Quixip™ System that allows you to quickly access your firearm. The modular design has zip-off sleeves and a vest option, while the elasticized cuffs have an adjustable hook-and-loop closure for a secure and comfortable fit. Compatible with the Back-Up Belt System™. The roll-away, 3-pc. hood has a draw cord and an integrated visor. Jacket includes hidden document pockets, removable ID panels, badge tab, mic loops, and front pocket key clip.

View More

Technical Specs

  • Item Valiant Duty Jacket
  • Size XS
  • Color Brown
  • Material 100% Nylon (Outer), 100% Polyester (Inner)
  • Fits Chest Size 30" to 32"
  • Sleeve Length 32-1/4" to 32-3/4"
  • Garment Style Jacket
  • Fabric Weight 3.2 oz.
  • Binding YKK Zipper
  • Neck Size 13" to 13-1/2"
  • Pockets 6
  • Type Outwear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.