TP
5.11 TACTICAL

Valiant Duty Jacket, 3XL Fits Chest Size 56", Dark Navy Color

  • Item # 32JX60
  • My Part #
  • Mfr. Model # 48153
  • Catalog Page # N/A
  • Catalog Group # H8616
  • UNSPSC # 53102703
Valiant Duty Jacket, 3XL Fits Chest Size 56", Dark Navy Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $364.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.85 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Garment features the innovative Quixip™ System that allows you to quickly access your firearm. The modular design has zip-off sleeves and a vest option, while the elasticized cuffs have an adjustable hook-and-loop closure for a secure and comfortable fit. Compatible with the Back-Up Belt System™. The roll-away, 3-pc. hood has a draw cord and an integrated visor. Jacket includes hidden document pockets, removable ID panels, badge tab, mic loops, and front pocket key clip.

View More

Technical Specs

  • Item Valiant Duty Jacket
  • Size 3XL
  • Color Dark Navy
  • Material 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket)
  • Fits Chest Size 56"
  • Garment Style Duty Jacket
  • Binding YKK Zippers, 5.11 Logo Buttons, Non-Logo Buttons
  • Includes The Valiant Duty Jacket Has A (5)-In-1 Jacket Feature, Outer Nylon Jacket Inner Softshell Jacket, Vest Can Be Worn Individually, Vest and Outer Worn together and All Worn At The Same Time As Duty Systems Jacket. YKK Aquaguard Water Repellant Zippers Used On Outer Jackets At Vertical Chest Pockets, Hand Pockets, and Sleeve Pockets. Mic Loops On Both Chest Pockets, Removable Id Panels On Left Chest and Back. Badge Tab Panel On Right Chest, Hand Pockets and Left Chest Pockets Have Zipper Garage to Keep Out Water. Plastic Wire Guide Sewn Into Inside Upper Right Chest, Key Clip Inside Left Pocket
  • Pockets 6
  • Type Outwear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.