Skip Content

TP
5.11 TACTICAL

Utility Polo,Size 3XLT,Heather Gray

  • Item # 22MK85
  • My Part #
  • Mfr. Model # 41180T
  • Catalog Page # N/A
  • Catalog Group # H5474
  • UNSPSC # 53102703
Utility Polo,Size 3XLT,Heather Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.05 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When you're working hard, this comfortable shirt moves with you and helps you stay cool and dry by allowing free air flow. It's treated to be wrinkle- and fade-resistant, and made with a no-roll collar so you can maintain your professional appearance. The convenient sleeve pocket lets you keep a writing implement handy so you won't need to search for one when it comes time to fill out the forms that are a part of the job. Tall fit.

View More

Technical Specs

  • Item Utility Polo
  • Size 3XLT
  • Color Heather Gray
  • Material 60% Cotton, 40% Polyester
  • Fits Chest Size 58" to 60"
  • Pockets 1
  • Fabric Weight 6 oz.
  • Type Tactical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.