TP
5.11 TACTICAL

Utility Polo, Size LT, Heather Gray

  • Item # 22MK82
  • My Part #
  • Mfr. Model # 41180T
  • Catalog Page # N/A
  • Catalog Group # H5474
  • UNSPSC # 53102703
Utility Polo, Size LT, Heather Gray close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Shirts


$42.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

When you're working hard, this comfortable shirt moves with you and helps you stay cool and dry by allowing free air flow. It's treated to be wrinkle- and fade-resistant, and made with a no-roll collar so you can maintain your professional appearance. The convenient sleeve pocket lets you keep a writing implement handy so you won't need to search for one when it comes time to fill out the forms that are a part of the job. Tall fit.

View More

Technical Specs

  • Item Utility Polo
  • Size LT
  • Color Heather Gray
  • Material 60% Cotton, 40% Polyester
  • Fits Chest Size 46" to 48"
  • Pockets 1
  • Fabric Weight 6 oz.
  • Type Tactical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms