NC
5.11 TACTICAL

Utility/GP Pouch, Zipper, 1000D Nylon, Tac OD

  • Item # 21W018
  • My Part #
  • Mfr. Model # 58717
  • Catalog Page # N/A
  • Catalog Group # H0257
  • UNSPSC # 24111507
Utility/GP Pouch, Zipper, 1000D Nylon, Tac OD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Tactical Pouches


$38.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

All pouches can be used with any standard MOLLE attachment. Can be attached to the outside of a pack, vest, or gear bag for easy access or quick storage. Slickstick™ provides easy attachment, removal, and movement along any MOLLE system.

• 1000 denier nylon construction
•  Heavy-duty zipper closures

View More

Technical Specs

  • Item Utility/GP Pouch
  • Size Universal
  • Color Tac OD
  • Material 1000D Nylon
  • Length (In.) 10
  • Width (In.) 6
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • Fits Spent Mags , Evidence or Other Materials
  • For Use With LE / Military / Fire and EMS
  • Features 5.11 Slickstick
  • Holds Spent Mags , Evidence or other materials
  • Closure Style - Tactical Pouches Zipper
  • Item - Tactical Pouches Utility/GP Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.