Skip Content

TP
5.11 TACTICAL

Utili-T Lng Slv,Dark Nvy,Ctn,3XL,PK2

  • Item # 21V347
  • My Part #
  • Mfr. Model # 40046
  • Catalog Page # N/A
  • Catalog Group # H0209
  • UNSPSC # 46181526
Utili-T Lng Slv,Dark Nvy,Ctn,3XL,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.80 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin Honduras Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of moisture-wicking, ringspun cotton, this shirt has a tapered fit and a tag-free label. It's extra long to stay tucked in. The 1" high-density collar stays flat for a professional appearance.

View More

Technical Specs

  • Item Utili-T Long Sleeve
  • Gender Men's
  • Size 3XL
  • Fits Chest Size 56"
  • Color Dark Navy
  • Fabric Weight 4.5 oz.
  • Material 100% Cotton
  • Sleeve Length 38-1/2"
  • Neck Size 19 to 19-1/2"
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Sweden, Slovenia, and Ukraine.


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.