Skip Content

DG
5.11 TACTICAL

Inspection Flashlight, Aluminum, Blue, 3.30"

  • Item # 32JW34
  • My Part #
  • Mfr. Model # 53212
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial UV Flashlight,LED,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This UV penlight is engineered with durable, aerospace-grade aluminum, and sized to fit easily in a pocket. Designed for personnel checking the authenticity of driver's licenses and other identification cards. It also features regulated circuits to provide maximum output, despite its compact size. Features polycarbonate lenses and tail-cap switch with momentary and steady-on modes. Includes pocket clip and batteries.

View More

Technical Specs

  • Item Inspection Flashlight
  • Flashlight Grade Industrial
  • Number of Batteries 1
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Length 3.30"
  • Lumens Range 0 to 49
  • Run Time on High Setting 7 hr.
  • Body Color Blue
  • Flashlight Body Material Aluminum
  • Batteries Included Yes
  • Battery Burn Time 7 hr.
  • Body Dia. 0.70"
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 3m
  • For Use With Mfr. No. 41060, 71049, 71182, 41180
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX4
  • Standards ANSI/NEMA FL1
  • Includes Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms