Skip Content

C3
5.11 TACTICAL

Two Banger,Pistol Pouch ,Od Trail

  • Item # 32JV63
  • My Part #
  • Mfr. Model # 56180
  • Catalog Page # N/A
  • Catalog Group # H8674
  • UNSPSC # 53121603
Two Banger,Pistol Pouch ,Od Trail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.12 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular carryall can replace full mission pack or shooter bag for speedy response without sacrificing tactical capability. Sized to carry 2 or 4 AR magazines in the central compartment, snugged in with elastic bands and compression straps, and with a flap or bungee cord cover. Forward-facing 2-zip pocket has space for documents, maps, or optics, and a concealed pistol compartment stores a backup pistol. Padded, adjustable shoulder strap. Storage capacity: 200 cu. in.

View More

Technical Specs

  • Item Two Banger
  • Type Pistol Pouch
  • Size Universal
  • Color Od Trail
  • Material 500D and 1050D Nylon, Water Resistant Nylon with Polyurethane Back Coating
  • Length (In.) 9-1/2
  • Width (In.) 3
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 6
  • Closure YKK Zippers, Hook-and-Loop
  • Fits (2) 5.56 Magazines, Tactical Gear and Handgun
  • For Use With AR Magazines, Pistols, Firearms
  • Features Internal, Adjustable and Configurable Pouches Accommodate (4) Loaded AR Magazines. Lightly Padded Shoulder Straps with Locking Release Clips to Accommodate Strong Side Weapon Draw or Preferred Configuration. Magazine Pouch Can Convert to Water Bottle Retention with Elastic Bungee and Cord Lock. Laser Cut Molle Platform, Rear Access Map/Organization Pocket, Adjustable Cross Body Straps
  • Includes Front Loop Supports Flag or Id Patch, Weatherproof Coating, YKK Zipper Hardware Throughout, Genuine Duraflex(R) Hard Points, Molded Grip Pulls On Storage Zippers. Either Closed Pouch Cover Construction Or Optional Bungee Retention System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.