TP
5.11 TACTICAL

Twill TDU Pants. Size: L, Fits Waist Size: 35-1/2" to 39", Inseam: R, TDU Green

  • Item # 32JM81
  • My Part #
  • Mfr. Model # 74004
  • Catalog Page # N/A
  • Catalog Group # H8527
  • UNSPSC # 53102703
Twill TDU Pants. Size: L, Fits Waist Size: 35-1/2" to 39", Inseam: R, TDU Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.05 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features an abrasion-resistant fabric, triple stitching, bartacking in key stress areas, and a double-thick seat for superior strength and performance under the toughest conditions. Comes with secure rear pockets and roomy cargo pockets with internal secondary pockets that can hold AR magazines. Pants are compatible with Backup Belt System™ that lets you easily customize your tactical kit. Includes blousing straps for a more uniform appearance.

View More

Technical Specs

  • Item Twill TDU Pants
  • Size L
  • Color TDU Green
  • Fits Waist Size 35-1/2" to 39"
  • Garment Style TDU Pants
  • Inseam R
  • Material 65% Polyester, 35% Cotton Twill with PTFE Finish (Main Body), 80% Polyester, 20% Cotton Plain Weave (Pocketing)
  • Binding YKK Zipper with Locking Slider, Prym Snap, 4-Hole Melamine Buttons, Hook-and-Loop
  • Fabric Weight 7.25 oz.
  • Pockets 8
  • Includes PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waistband That Moves with The Wearer, Front Pocket Openings Have Extra Reinforcement On Knife Clipping area. Deep Front Pockets, Clean Finished Inside The Pant and Double Stitched for Heavy Duty. Large Pleated Cargo Pockets with Bellows On Back and (2) compartments Pockets with Bibs Feature Inside. Leg Openings Have Removable Draw Cords Tacked to Inseam
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.