DV
5.11 TACTICAL

Triumph Shorts, Waist Size 6, Blush

  • Item # 423P94
  • My Part #
  • Mfr. Model # 63307
  • Catalog Page # N/A
  • UNSPSC # 46181527
Triumph Shorts, Waist Size 6, Blush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Women's Triumph Shorts
  • Size 6
  • Fits Waist Size 6
  • Inseam 9"
  • Color Blush
  • Material 53% Cotton/44% Polyester/3% Elastane
  • Pockets 4
  • Fabric Weight 8.5 oz
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms