TP
5.11 TACTICAL

Trainer Belt, 100% Nylon, Charcoal, Width: 1-1/2", Size: 3XL

  • Item # 22MN64
  • My Part #
  • Mfr. Model # 59409
  • Catalog Page # N/A
  • Catalog Group # H5486
  • UNSPSC # 46182306
Trainer Belt, 100% Nylon, Charcoal, Width: 1-1/2", Size: 3XL close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Duty Belts and Harnesses


$57.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Rugged belts are strong enough to support your duty gear. Ideal for training and everyday wear. Nylon webbing with reinforced stitching locks into the low-profile buckle. A hook-and-loop locking system provides additional security. Stainless steel buckle with 6000-lb. rating

View More

Technical Specs

  • Item Trainer Belt
  • Gender Men's
  • Style Tactical
  • Size 3XL
  • Width 1-1/2"
  • Material 100% Nylon
  • Color Charcoal
  • Features Buckle Tested to 6000 lb., Hook-and-Loop Fastener
  • Standards ASTM D 2209/ ASTM D 6770
  • Material - Duty Belts and Harnesses 100% Nylon Webbing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, China, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Iraq, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia, and Ukraine.

  • This item is restricted for international sale.