Skip Content

 
5.11 TACTICAL

Touchscreen Patrol Glove

Touchscreen Patrol Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Touchscreen Patrol Glove 
  • Color Black 
  • Cuff Shirred 
  • Lining Unlined 
  • Palm Material Sheepskin 
  • Back Material Lycra(R)/Nylon 
Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
59357
L
8-1/4"

$28.05 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $28.05 / pair

Price $56.15 / pair

Technical Specs

  • Item Touchscreen Patrol Glove
  • Size L
  • Color Black
  • Length 8-1/4"
  • Cuff Shirred
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Lycra(R)/Nylon
59357
M
8"

$53.34 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $53.34 / pair

Price $56.15 / pair

Technical Specs

  • Item Touchscreen Patrol Glove
  • Size M
  • Color Black
  • Length 8"
  • Cuff Shirred
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Lycra(R)/Nylon
59357
XL
8-5/8"

$28.05 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $28.05 / pair

Price $56.15 / pair

Technical Specs

  • Item Touchscreen Patrol Glove
  • Size XL
  • Color Black
  • Length 8-5/8"
  • Cuff Shirred
  • Lining Unlined
  • Palm Material Sheepskin
  • Back Material Lycra(R)/Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More